DESCRIPTION

  • From standalone or gravel pack applications to openhole and case-hole environments, Weatherford will provide the optimal screen to meet specific applications and well conditions
  • Weatherford offers a broad scope of premium metal-mesh, wire-wrap, and pre-pack screen solutions

Weatherford International 6 x 5 ft. 016 304L Stainless Steel Telescope Well Screen

J240857016

Length:

SPECIFICATIONS

IsAcceptableImage
Length
6 ft
Material
Stainless Steel
Material Type
304L
Width
5 ft

Starting at
Call for Pricing
  • QUANTITY