3/4 in. FNPT Stainless Steel Cap
Flare-Twin® 3/4 in. FNPT Stainless Steel Cap
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- Flare-Twin®
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- IAPMO Listed -:
- No
- Length:
- 91/100 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 400
- Minimum Temperature:
- -65
- NSF Certified:
- No
- UL Listed:
- No
- Weight:
- 0.188 lb