DESCRIPTION

Webb Distributor 19 x 36 in. Plenum Box

WPBX16

Length:

SPECIFICATIONS

Height
36 in
Length
16 in
Width
19 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY