59 in. 3-Burner Natural Gas Freestanding Grill in Black
Genesis® 59 in. 3-Burner Natural Gas Freestanding Grill in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- BTU:
- 43500
- Collection:
- Genesis®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 29 in
- Fuel Type:
- Natural Gas
- Height:
- 48 in
- MBH:
- 43.5
- Material:
- Stainless Steel
- Number of Burners:
- 3
- Power Source:
- Gas
- Width:
- 59 in