44-1/2 in. Grill Cover
Genesis® II 44-1/2 in. Grill Cover
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Genesis® II
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 25 in
- Length:
- 73 in
- Material:
- Plastic
- Type:
- Grill Cover
- Width:
- 44-1/2 in