61 in. 4-Burner Stainless Steel Natural Gas Grill in Black
Genesis® II 61 in. 4-Burner Stainless Steel Natural Gas Grill in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- BTU:
- 48000
- Collection:
- Genesis® II
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 29 in
- Fuel Type:
- Natural Gas
- Height:
- 45 in
- Ignition System:
- Electronic Ignition
- MBH:
- 48
- Material:
- Stainless Steel
- Number of Burners:
- 4
- Power Source:
- Gas
- Width:
- 61 in