10-1/10 in. Grill Cover in Black
10-1/10 in. Grill Cover in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- Genesis® II and LX 300 Series Gas Grills
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 4 in
- Material:
- Plastic
- Product Type:
- Grill Cover
- Width:
- 10-1/10 in