Vinyl Cover for Q300 Series Gas Grills
Vinyl Cover for Q300 Series Gas Grills
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- Q300 Series Gas Grills
- Depth:
- 17 in
- Height:
- 40 in
- Material:
- Plastic
- Material Type:
- Vinyl
- Type:
- Cover
- Width:
- 42 in