This product requires certification to purchase.

3/4 in. Forged Brass Full Port F1960 x FIPS 400# Ball Valve

Webstone a brand of NIBCO

3470W Series 3/4 in. Forged Brass Full Port F1960 x FIPS 400# Ball Valve

  • Fast #
  • Part #WH34703WSSW
  • Item #7262235
  • Manufacturer Part #H-34703WSSW
3.4 out of 5 Customer Rating
Brand image
Webstone a brand of NIBCO

3470W Series 3/4 in. Forged Brass Full Port F1960 x FIPS 400# Ball Valve

  • Fast #
  • Part #WH34703WSSW
  • Item #7262235
  • Manufacturer Part #H-34703WSSW
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 60
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
PEX Expansion
End Connection 2
FPT
End Connections
PEX Expansion x FPT
Height
1-7/8 in
Length
2-63/100 in
Pressure Class
400#
Valve Size
3/4 in
Characteristics & Features
Clean Bagged
No
Collection
3470W Series
Handle Material
Stainless Steel
Material
Brass, Plastic, Stainless Steel, Steel
Material Type
PTFE, Vinyl
Valve Body Material
Brass
Valve Operator
T-Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
250
Pressure - High
400
Temperature Range
Up to 250 Deg F
Warranty & Product Information
ANSI
ANSI 14, ANSI 372, ANSI 61
ASME
ASME B1.20.1
ASTM
ASTM F-1960
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 14, NSF 372, NSF 61
NSF Certified
Yes
Origin
Global
Recommended Valve Application
Gas, Oil, Potable Water
UPC
018394011892