This product requires certification to purchase.

1 in. Press Pro-Pal Ball Drain Strainer

Webstone a brand of NIBCO

H-x156W Series 1 in. Press Pro-Pal Ball Drain Strainer

  • Fast #
  • Part #WH81564W
  • Item #9814410
  • Manufacturer Part #H-81564W
3.4 out of 5 Customer Rating
Brand image
Webstone a brand of NIBCO

H-x156W Series 1 in. Press Pro-Pal Ball Drain Strainer

  • Fast #
  • Part #WH81564W
  • Item #9814410
  • Manufacturer Part #H-81564W
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Eliminates assemblies needed to isolate, drain and strain any portion of a piped system
  • Integrated Y-strainer saves space and protects system from debris
  • Creates cleaner-looking, more efficient installations
  • Replaceable 20 mesh screen
  • O-ring sealed and plugged strainer port for easy removal of filter
  • O-ring sealed and plugged blow down port for easy installation of a drain valve
  • Suitable for vertical or horizontal installation
  • Saves 63 minutes, replaces 8 components
  • Eliminates 7 leak paths
  • This valve is actuated by a blowout proof stem
  • Requires Certification
Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Fitting Sizes
1 in
Height
3-27/50 in
Length
6-23/50 in
Mesh Size
20
Pressure Class
250#
Width
3-49/50 in
Characteristics & Features
Collection
H-x156W Series
Material
Brass, Plastic, Stainless Steel
Material Type
DZR, PTFE
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Strainer Type
Wye
Valve Body Material
Forged Brass
Valve Body Style
1 piece
Valve Material
Brass
Valve Operator
Wing Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Type
Y-Strainer
Electrical & Operational Information
Maximum Temperature
200
Pressure - High
250
Warranty & Product Information
ANSI
ANSI 372, ANSI 61, ANSI B1.20.1
NSF
NSF 372, NSF 61
Origin
Global
Recommended Valve Application
Glycol, Oil, Water
UL Listed
No
UPC
018394021716