Webstone Company
1-1/4 in. Sweat Air Separator
Part #WH75005 | Item #4882617 | Manufacturer Part #H-75005
$151.01
EACH
(Pricing is for 1-1/4 in x 1-1/4 in)
Fitting Sizes:
Product Details
- Uses a unique coalescing medium to capture both micro bubbles and static air from within a hydronic heating system
- Reduces noise
- Improves system efficiency and operation
- Reduces wear on system components
- Requires no regular maintenance
- Fewer call backs
- Corrosion-resistant stainless steel coalescing medium
- Pin guided float ensures smooth operation
- Vent head and coalescing medium can be removed for cleaning
Documents
Specifications
ANSI Specifications: ANSI B16.18
End Connection 1: Copper
End Connection 2: Copper
End Connections: Copper
Fitting Size 1: 1-1/4 in
Fitting Size 2: 1-1/4 in
Fitting Sizes: 1-1/4 in x 1-1/4 in
Flow Rate: 15 gpm
ISO Specifications: ISO 9001
Material: Brass
Maximum Pressure: 150 psi