• Cart

DESCRIPTION

Webstone Company 1/2 in. Forged Brass MIP x Flare Gas Ball Valve

WH21572

Valve Size:

1/2 in

SPECIFICATIONS

CSA Certified
Yes
End Connection 1
MIP
End Connection 2
Flare
Material
Forged Brass
Maximum Pressure
175 psi
Maximum Temperature
366
Recommended Valve Application
Gas
UL Listed
No
Valve Seat Material
PTFE
Valve Size
1/2 in

$11.94
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment