• Cart

DESCRIPTION

Webstone Company 1/2 x 3/4 in. Push x FIP Water Heater Connector

W26023WB

Length:

SPECIFICATIONS

CARB OTC LEED Compliant
No
End Connection 1
Push
End Connection 2
FIP
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
Fitting Sizes
1/2 in x 3/4 in
GSA Approved
No
IAPMO Listed
No
Length
12 in
Material
Stainless Steel
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY