1 in. Sweat Air Separator

Part #WH75004  |  Item #4882616  |  Manufacturer Part #H-75004

$115.93 EACH
(Pricing is for 1 in x 1 in)

Fitting Sizes:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Uses a unique coalescing medium to capture both micro bubbles and static air from within a hydronic heating system
  • Reduces noise
  • Improves system efficiency and operation
  • Reduces wear on system components
  • Requires no regular maintenance
  • Fewer call backs
  • Corrosion-resistant stainless steel coalescing medium
  • Pin guided float ensures smooth operation
  • Vent head and coalescing medium can be removed for cleaning

Documents

Specifications

ANSI Specifications: ANSI B16.18

End Connection 1: Copper

End Connection 2: Copper

End Connections: Copper

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in x 1 in

Flow Rate: 10 gpm

ISO Specifications: ISO 9001

Material: Brass

Maximum Pressure: 150 psi