DESCRIPTION

  • Allows For Diagnostic Testing By a Single Party
  • Easy 2-Step Union Connections
  • Easy system cleaning and flushing
  • Hot and cold set of full port ball valves with high-flow hose drains and pressure relief outlet
  • Individually Controlled Drain Outlets
  • Packaged in an adjustable packing gland
  • Quality Installation
  • Reduce Leak Paths
  • Tankless water heater service valve kit

Webstone Company 150 psi IPS Tankless Water Heater with Service Valve Kit

W44443PR

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
CARB OTC LEED Compliant
No
End Connection 1
IPS Union
End Connection 2
IPS
GSA Approved
No
IAPMO Listed
No
IsAcceptableImage
Material
Brass
Maximum Pressure
150 psi
NSF Certified
No
Valve Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS