2 in. Press Brass Air Separator
Pro-Connect™ 2 in. Press Brass Air Separator
Frequently Purchased Together
Product Details
- Improves system efficiency and operation
- Reduces wear on system components
- Reduces noise
- Vent head and coalescing medium can be removed for cleaning
- Corrosion-resistant stainless steel coalescing medium
- Pin guided float ensures smooth operation
- Fewer call backs
- Requires no regular maintenance
- Ideal for use with expansion tank pro service valve
Specifications
- Collection:
- Pro-Connect™
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Material:
- Brass
- Pressure - High:
- 150
- UL Listed:
- No
- Width:
- 9-1/8 in