• Cart

DESCRIPTION

  • Pet cock style

Webstone Company 4169 Series Forged Brass Full Port FIPT 600# Ball Valve

W4169

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
Collection
4169 Series
End Connection 1
FIPT
End Connection 2
FIPT
End Connections
FIPT
FM Approved
No
Handle Material
Chrome Plated Steel
IAPMO Listed
No
ISO Specifications
ISO 9001
Material
Forged Brass
Maximum Pressure
600 WOG
Maximum Temperature
350
NSF Certified
No
Pressure Class
600#
Recommended Valve Application
Commercial, Gas, Industrial, Oil, Water
UL Listed
No
Valve Body Style
Pet Cock
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1/8 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS