1-1/4 in. Forged Brass Full Port Copper 600# Ball Valve
5170 Series 1-1/4 in. Forged Brass Full Port Copper 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes adjustable packing gland
- Controls flow with quarter-turn lever handle
- Includes 304 stainless steel handle
- Certified to NSF/ANSI 61 & 372
- Models available to satisfy all state and federal low-lead laws
- Available in FIP, COMP, SWT, PRS, PEX, PEX x FIP
- Adjustable packing gland
- Ball valve with integral spring check saves labor, space, and leak paths
- CSA 9.1
- ANSI Z21.15, NSF/ANSI 61-8, NSF/ANSI 14
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14, ANSI 372, ANSI 61, ANSI 61-8, ANSI 61-G, ANSI Z21.15
- ASME:
- ASME B16.18
- CSA Certified:
- CSA 9.1
- Collection:
- 5170 Series
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-7/8 in
- Material:
- Forged Brass, Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 250
- NSF:
- NSF 61-G, NSF 14, NSF 372, NSF 61, NSF 61-8
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 150, 600
- Pressure Class:
- 150#, 600#
- Recommended Valve Application:
- Gas, Oil, Potable Water
- Temperature Rating:
- 100
- UL Listed:
- No
- Valve Body Material:
- Forged Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Quarter Turn Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve