• Cart

DESCRIPTION

  • Includes 304 stainless steel handle
  • Includes adjustable packing gland

Webstone Company 5170 Series 600 psi Brass Sweat Ball Valve with Stainless Steel Lever

W5170SSL

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61, ANSI 61-G
ASME Specifications
ASME B16.18
Collection
5170 Series
End Connection 1
Copper
End Connection 2
Copper
End Connections
Copper
FM Approved
No
Handle Material
Stainless Steel
IAPMO Listed
No
ISO Specifications
ISO 9001
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Forged Brass
Maximum Pressure
600 WOG
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 61
Pressure Class
600#
Recommended Valve Application
Commercial, Gas, Industrial, Oil, Residential, Water
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1/2 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valve

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS