DESCRIPTION

  • Pet cock style

Webstone Company 600 psi Brass Threaded Full Port Ball Valve

W4168

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
End Connection 1
FIP
End Connection 2
MIP
FM Approved
No
Handle Material
Chrome Plated Steel
IAPMO Listed
No
ISO Specifications
ISO 9001
Material
Brass
Maximum Pressure
600 WOG
Maximum Temperature
350
NSF Certified
No
Recommended Valve Application
Commercial, Gas, Industrial, Oil, Water
UL Listed
No
Valve Body Style
Pet Cock
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1/8 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY