DESCRIPTION

  • Designed specifically for use with pre-fabricated threaded headers
  • Eliminates the need for assemblies to isolate and drain any portion of a piped system
  • Exclusive adjustable flow path allows for draining from either side of the ball
  • Replaces 4 components, eliminates 3 leak paths and saves 27 minutes of labor
  • Reversible handle for added versatility
  • Winterize an entire building with simple quarter-turn actions

Webstone Company Pro-Pal Series® 600 WOG Copper Full Port Ball Drain Valve

W50614W

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME B16.18
Collection
Pro-Pal Series®
End Connection 1
Sweat
End Connection 2
Sweat
FM Approved
No
IAPMO Listed
No
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Forged Brass
Maximum Pressure
600 WOG
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
UL Listed
No
Valve Body Style
1 piece
Valve Operator
Quarter Turn
Valve Port Opening
Full Port
Valve Seat Material
Plastic
Valve Size
1 in
Valve Stem
Blowout-Proof

Starting at
Call for Pricing
  • QUANTITY