• Cart

DESCRIPTION

Webstone Company 7520W Series Sweat Thermostat Mixing Valve

W752W

Valve Size:

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 372, ANSI 61, ANSI B1.20.1
ASME Specifications
ASME B16.18
ASSE Standards
ASSE 1017
CSA Certified
CSA B125.3
Collection
7520W Series
End Connection 1
Sweat
End Connection 2
Sweat
End Connection 3
Sweat
End Connections
Sweat
Flow Rate
0.5 gpm
Height
5-13/50 in
Lead Law Compliant
Yes
Length
5-33/50 in
Material
Brass
Maximum Pressure
150 psi
Maximum Temperature
131
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Recommended Valve Application
Water
Valve Size
3/4 in
Valve Type
Thermostat Mixing Valve

Starting at
Call for Pricing
  • QUANTITY