• Cart

DESCRIPTION

Webstone Company Brass IPS Gate Valve

WEB1015

Valve Size:

SPECIFICATIONS

End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
FM Approved
No
Handle Material
Cast Iron
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Pressure Class
300#
UL Listed
No
Valve Disc Material
Brass
Valve Operator
Wheel Handle
Valve Size
1-1/4 in
Valve Type
Gate Valve

Starting at
Call for Pricing
  • QUANTITY