• Cart

DESCRIPTION

Webstone Company Brass Sweat Thermostat Mixing Valve

W751WCAN

Type:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61, ANSI B1.20.1
ASME Specifications
ASME B16.18
ASSE Standards
ASSE 1017
CSA Certified
CSA B125.3
End Connection 1
Sweat
End Connection 2
Sweat
End Connection 3
Sweat
Flow Rate
0.5 gpm
Height
5-4/5 in
Lead Law Compliant
Yes
Length
6-69/100 in
Material
Brass
Maximum Pressure
150 psi
Maximum Temperature
120
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Recommended Valve Application
Water
Valve Size
1 in
Valve Type
Thermostatic Mixing Valve

Starting at
Call for Pricing
  • QUANTITY