DESCRIPTION

  • Eliminates galvanic corrosion
  • Fully removable outer flange secured by snap ring
  • Inner and outer flanges are designed to help prevent problems from over-torquing
  • Prevents electrolysis
  • Replaces 3 components, eliminates 2 leak paths and saves 18 minutes of labor
  • Rotation of 360° offers greater flexibility
  • Snap ring provides greater control over installation
  • Solid forged brass outer flange
  • Unique uni-body design

Webstone Company Isolator® Full Port Forged Brass Uni-Flange Ball Valve with Detachable Rotating Flange

W51404WHV

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME B16.18
CARB OTC LEED Compliant
No
Collection
Isolator®
End Connection 1
SWT
End Connection 2
Flanged
GSA Approved
No
IAPMO Listed
No
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
600 WOG
Maximum Temperature
250
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Recommended Valve Application
Commercial, Industrial, Water
Valve Body Style
Flanged
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1 in
Valve Stem
Blowout-Proof
Valve Type
Water Heater Valves

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS