• Cart

DESCRIPTION

  • Includes adjustable packing gland
  • Includes chrome plated lever handle

Webstone Company 4170 Series IPS Brass Full Port Ball Valve with Lever Handle

W4170

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
Collection
4170 Series
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
FM Approved
No
Handle Material
Chrome Plated Steel
IAPMO Listed
No
ISO Specifications
ISO 9001
Material
Forged Brass
Maximum Pressure
600 WOG
Maximum Temperature
350
NSF Certified
Yes
NSF Specifications
NSF 61
Pressure Class
600#
Recommended Valve Application
Commercial, Gas, Industrial, Oil, Residential, Water
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1-1/4 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valve

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS