DESCRIPTION

  • Eliminates the need for assemblies to isolate and drain any portion of a piped system
  • Exclusive adjustable flow path allows for draining from either side of the ball
  • Replaces 4 components, eliminates 3 leak paths and saves 27 minutes of labor
  • Reversible handle for added versatility
  • Winterize an entire building with simple quarter-turn actions

Webstone Company Isolator® IPS Brass Full Port Ball Valve with Reversible Handle

W4061W

Valve Size:

3/4 in

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.7
Collection
Isolator®
End Connection 1
IPS
End Connection 2
Flanged
FM Approved
No
Handle Material
Chrome Plated Steel
IAPMO Listed
No
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
600 WOG
Maximum Temperature
350
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Recommended Valve Application
Commercial, Industrial, Residential, Water
UL Listed
No
Valve Body Style
Flanged
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
3/4 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

Starting at
$28.04
EACH
  • QUANTITY