DESCRIPTION

  • Color coded aluminum handles for easy identification of hot and cold valves
  • Compact version of the original Isolator® E-X-P
  • Heavy duty forged brass valves with full port main flow channel
  • Large drain port outlets
  • Replaces 14 components, eliminates 12 leak paths and saves 108 minutes of labor

Webstone Company Isolator® IPS Tankless Water Heater with Service Valve Kit

W44443WPR

Valve Size:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Isolator®
End Connection 1
Threaded
End Connection 2
IPS
GSA Approved
No
IAPMO Listed
No
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
500 WOG
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Recommended Valve Application
Commercial, Residential, Water
Valve Body Style
Ball
Valve Operator
T-Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
3/4 in
Valve Type
Water Heater Valves

Starting at
Call for Pricing
  • QUANTITY