Isolator® 1-1/4 in. Sweat x Flanged Brass Full Port Isolator Ball Valve with Tee Handle

Part #WH51405W  |  Item #4891891  |  Manufacturer Part #H-51405W

$53.41 EACH
(Pricing is for 1-1/4 in)

Valve Size:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Unique uni-body design
  • Replaces 3 components, eliminates 2 leak paths and saves 18 minutes of labor
  • Solid forged brass outer flange
  • Fully removable outer flange secured by snap ring
  • Prevents electrolysis
  • Eliminates galvanic corrosion
  • Rotation of 360° offers greater flexibility
  • Snap ring provides greater control over installation
  • Inner and outer flanges are designed to help prevent problems from over-torquing

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

ASME Specifications: ASME B16.18

Collection: Isolator®

End Connection 1: SWT

End Connection 2: Flanged

FM Approved: No

Handle Material: Chrome Plated Steel

IAPMO Listed: No

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 600 WOG

Maximum Temperature: 250

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Recommended Valve Application: [Commercial, Residential, Industrial, Water]

UL Listed: No

Valve Body Style: Flanged

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Size: 1-1/4 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve