1 in. Forged Brass Full Port Sweat x Flanged 600# Ball Valve

You last purchased this on
 
Webstone a brand of NIBCO

5140 Series 1 in. Forged Brass Full Port Sweat x Flanged 600# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Webstone a brand of NIBCO

5140 Series 1 in. Forged Brass Full Port Sweat x Flanged 600# Ball Valve

  • Fast #
  • Part #WH51404WHV
  • Item #7018465
  • Manufacturer Part #H-51404WHV
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Replaces 3 components, eliminates 2 leak paths and saves 18 minutes of labor
  • Solid forged brass outer flange
  • Unique uni-body design
  • Snap ring provides greater control over installation
  • Eliminates galvanic corrosion
  • Rotation of 360° offers greater flexibility
  • Prevents electrolysis
  • Fully removable outer flange secured by snap ring
  • Inner and outer flanges are designed to help prevent problems from over-torquing
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61, ANSI 372
ASME:
ASME B16.18 Annex A
CARB OTC LEED Compliant:
No
Collection:
5140 Series
End Connection 1:
Sweat
End Connection 2:
Flanged
End Connections:
Sweat x Flanged
FM Approved:
No
Handle Length (in):
4 in
Handle Material:
Chrome Plated Steel
Height:
2-5/8 in
IAPMO Listed -:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-5/16 in
Material:
Forged Brass
Maximum Temperature:
250
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
600
Pressure Class:
600#
Recommended Valve Application:
Commercial, Residential, Industrial, Water
UL Listed:
No
Valve Body Style:
Flanged
Valve Operator:
T-Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve