1/2 in. Brass Ball Valve
5040 Series 1/2 in. Brass Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replaces 3 components, eliminates 2 leak paths and saves 18 minutes of labor
- Unique uni-body design
- Heavy duty forged brass construction
- Easily isolates the pump for replacement
- Eliminates galvanic corrosion
- Prevents electrolysis
- Slotted holes for high velocity pumps
- Conical inlet to minimize turbulence
- Flange features a conical inlet to minimize turbulence
- Prevents electrolysis and eliminates galvanic corrosion
Specifications
- ANSI:
- ANSI 61, ANSI B1.20.1
- ASME:
- ASME B16.18 Annex A
- Collection:
- 5040 Series
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- End Connection 1:
- Sweat
- End Connection 2:
- Flanged
- End Connections:
- Sweat x Flanged
- FM Approved:
- No
- Handle Material:
- Chrome Plated Steel
- Height:
- 3-37/50 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4-1/8 in
- Material:
- Forged Brass, Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 250
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Recommended Valve Application:
- Gas, Oil, Potable Water
- Temperature Range:
- Up to 250 Deg F
- Temperature Rating:
- 100
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Flanged
- Valve Operator:
- Wing Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.2 lb