1/2 in. Forged Brass Full Port FIPS x Flanged 600# Ball Valve

You last purchased this on
 
Webstone a brand of NIBCO

4040 Series 1/2 in. Forged Brass Full Port FIPS x Flanged 600# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Webstone a brand of NIBCO

4040 Series 1/2 in. Forged Brass Full Port FIPS x Flanged 600# Ball Valve

  • Fast #
  • Part #WH40402
  • Item #2031509
  • Manufacturer Part #H-40402
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Replaces 3 components, eliminates 2 leak paths and saves 18 minutes of labor
  • Unique uni-body design
  • Heavy duty forged brass construction
  • Eliminates galvanic corrosion
  • Prevents electrolysis
  • Slotted holes for high velocity pumps
  • Conical inlet to minimize turbulence
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
Clean Bagged:
No
Collection:
4040 Series
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
End Connection 1:
FIPT
End Connection 2:
Flanged
End Connections:
FIPT x Flanged
Energy Star Compliant:
No
FM Approved:
No
Handle Length (in):
1-5/8 in
Handle Material:
Chrome Plated Steel
Height:
1-7/8 in
IAPMO Listed -:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-1/4 in
Material:
Forged Brass
Maximum Temperature:
350
Media:
Water, Glycol
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Global
Pressure - High:
600
Pressure Class:
600#
Recommended Valve Application:
Commercial, Gas, Industrial, Oil, Residential, Water
Temperature Range:
Up to 350 Deg F
UL Listed:
No
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.14 lb