2 in. Sweat x Flanged Forged Brass Full Port Isolator Ball Valve

You last purchased this on
 
Webstone a brand of NIBCO

5040 Series 2 in. Sweat x Flanged Forged Brass Full Port Isolator Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Webstone a brand of NIBCO

5040 Series 2 in. Sweat x Flanged Forged Brass Full Port Isolator Ball Valve

  • Fast #
  • Part #WH50407HV
  • Item #3565403
  • Manufacturer Part #H-50407HV
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Replaces 3 components, eliminates 2 leak paths and saves 18 minutes of labor
  • Unique uni-body design
  • Heavy duty forged brass construction
  • Eliminates galvanic corrosion
  • Prevents electrolysis
  • Slotted holes for high velocity pumps
  • Conical inlet to minimize turbulence
  • Requires Certification

Specifications

ASME:
ASME B16.18 Annex A
Collection:
5040 Series
End Connection 1:
Sweat
End Connection 2:
Flanged
End Connections:
Sweat x Flanged
Handle Material:
Chrome Plated Steel
ISO:
ISO 9001
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
4-1/8 in
NSF Certified:
No
Origin:
Global
Pressure - High:
600
Product Type:
Ball Valve
Recommended Valve Application:
Commercial, Gas, Oil, Residential, Water
Temperature Range:
Up to 100 Deg F
UL Listed:
No
Valve Body Material:
Forged Brass
Valve Body Style:
Flanged
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
2 in
Valve Stem:
Blowout-proof
Weight:
3.91 lb