3/4 in. Isolator
Isolator® 3/4 in. Isolator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy duty forged brass valves with full port main flow channel and drain
- Hi-flow full port 3/4" drain offers a great flow rate
- Replaces 14 components, eliminates 12 leak paths and saves 108 minutes of labor
- Fewer leak paths
- Aluminum handle for easy actuation of the drain ball
- Quicker, consistent quality installation
- Color coded insulator rings for easy identification of hot and cold valves
- Includes 304 stainless steel wing handle for easy actuation of the main ball
- Allows for 1 person diagnostic testing of water heater unit
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61, ANSI 372, ANSI 61-8
- ASME:
- ASME B16.18
- CARB OTC LEED Compliant:
- No
- Collection:
- Isolator®
- End Connection 1:
- Union
- End Connection 2:
- Sweat
- End Connections:
- Union x Sweat
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 600
- Product Type:
- Isolator
- Recommended Valve Application:
- Commercial, Residential, Water
- Valve Body Style:
- Ball
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Type:
- Water Heater Valve