3/4 in. IPS x Flanged Forged Brass Full Port Isolator Ball Valve

You last purchased this on
 
Webstone a brand of NIBCO

4040 Series 3/4 in. IPS x Flanged Forged Brass Full Port Isolator Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Webstone a brand of NIBCO

4040 Series 3/4 in. IPS x Flanged Forged Brass Full Port Isolator Ball Valve

  • Fast #
  • Part #WH40403
  • Item #1753967
  • Manufacturer Part #H-40403
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Replaces 3 components, eliminates 2 leak paths and saves 18 minutes of labor
  • Unique uni-body design
  • Heavy duty forged brass construction
  • Easily isolates the pump for replacement
  • Eliminates galvanic corrosion
  • Prevents electrolysis
  • Slotted holes for high velocity pumps
  • Conical inlet to minimize turbulence
  • Flange features a conical inlet to minimize turbulence
  • Prevents electrolysis and eliminates galvanic corrosion
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI B1.20.1
Collection:
4040 Series
End Connection 1:
FPT
End Connection 2:
Flanged
End Connections:
FPT x Flanged
Handle Material:
Steel
ISO:
ISO 9001
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-3/8 in
Material:
Forged Brass, Plastic
Material Type:
PTFE
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure - High:
600
Pressure Class:
600#
Recommended Valve Application:
Gas, Oil, Potable Water
Temperature Rating:
100
UL Listed:
No
Valve Body Material:
Forged Brass
Valve Body Style:
Flanged
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.38 lb
Width:
4-1/8 in