3/4 in. Forged Brass Uni-flange Ball Valve with Detachable Rotating Flange
Isolator® 3/4 in. Forged Brass Uni-flange Ball Valve with Detachable Rotating Flange
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replaces 3 components, eliminates 2 leak paths and saves 18 minutes of labor
- Solid forged brass outer flange
- Unique uni-body design
- Snap ring provides greater control over installation
- Eliminates galvanic corrosion
- Rotation of 360° offers greater flexibility
- Prevents electrolysis
- Fully removable outer flange secured by snap ring
- Inner and outer flanges are designed to help prevent problems from over-torquing
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B16.18
- Collection:
- Isolator®
- End Connection 1:
- Sweat
- End Connection 2:
- Flanged
- End Connections:
- Sweat x Flanged
- FM Approved:
- No
- Handle Material:
- Chrome Plated Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Forged Brass
- Maximum Temperature:
- 250
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 600 psi
- Recommended Valve Application:
- Commercial, Gas, Industrial, Oil, Residential, Water
- UL Listed:
- No
- Valve Body Style:
- Flanged
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve