3/4 in. IPS Brass Full Port Isolator Ball Valve with Tee Handle
4140W Series 3/4 in. IPS Brass Full Port Isolator Ball Valve with Tee Handle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replaces 3 components, eliminates 2 leak paths and saves 18 minutes of labor
- Solid forged brass outer flange
- Unique uni-body design
- Inner and outer flanges are designed to help prevent problems from over-torquing
- Rotation of 360° offers greater flexibility
- Snap ring provides greater control over installation
- Eliminates galvanic corrosion
- Prevents electrolysis
- Prevents electrolysis and eliminates galvanic corrosion
- Easily isolates the pump for replacement
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI B1.20.1
- Collection:
- 4140W Series
- End Connection 1:
- FPT
- End Connection 2:
- Flanged
- End Connections:
- FPT x Flanged
- FM Approved:
- No
- Handle Material:
- Chrome Plated Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-3/8 in
- Material:
- Forged Brass, Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 250
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Recommended Valve Application:
- Gas, Oil, Potable Water
- Temperature Rating:
- 100
- UL Listed:
- No
- Valve Body Material:
- Forged Brass
- Valve Body Style:
- Flanged
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve