3/4 in. Press Thermostat Mixing Valve
This product has been replaced by
Manufacturer Part #H-78203W
Pro-Connect™ 3/4 in. Press Thermostat Mixing Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Output range 95° F – 131° F
- Integral check valves on inlets
- Heavy duty forged brass construction
- Temperature locking handle ensures appropriate output range
- Compatible with popular press tools
- Union connections simplify installation and maintenance
- MIP, SWT, compression, PEX, or press connections
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASSE Standards:
- ASSE 1017
- CSA Certified:
- CSA B125.3
- Collection:
- Pro-Connect™
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connection 3:
- Press
- End Connections:
- Press
- Flow Rate:
- 0.5 gpm
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 131
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Recommended Valve Application:
- Water
- Valve Body Style:
- T Pattern
- Valve Size:
- 3/4 in
- Valve Type:
- Thermostat Mixing Valve