DESCRIPTION

Webstone Company Push x FIP Brass Straight Connector

W2620W

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Push
End Connection 2
FIP
End Connections
Push x FIP
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
2-1/4 in
Material
Brass
Maximum Pressure
200 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G