• Cart

DESCRIPTION

  • Corrosion-resistant stainless steel coalescing medium
  • Fewer call backs
  • Improves system efficiency and operation
  • Pin guided float ensures smooth operation
  • Reduces noise
  • Reduces wear on system components
  • Requires no regular maintenance
  • Uses a unique coalescing medium to capture both micro bubbles and static air from within a hydronic heating system
  • Vent head and coalescing medium can be removed for cleaning

Webstone Company Sweat Air Separator

W7500

Fitting Sizes:

SPECIFICATIONS

ANSI Specifications
ANSI B16.18
End Connection 1
Copper
End Connection 2
Copper
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in x 1 in
Flow Rate
10 gpm
ISO Specifications
ISO 9001
Material
Brass
Maximum Pressure
150 psi

Starting at
$118.34
EACH
  • QUANTITY

DOCUMENTS