This product requires certification to purchase.

105 MBH Ultra 105 NG Boiler S3-UE T007

You last purchased this on
 
Weil Mclain

105 MBH Ultra 105 NG Boiler S3-UE T007

  • Fast #
  • Part #W383500702
  • Item #3876238
  • Manufacturer Part #383500702
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Weil Mclain

105 MBH Ultra 105 NG Boiler S3-UE T007

  • Fast #
  • Part #W383500702
  • Item #3876238
  • Manufacturer Part #383500702
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Ultra 3 UE gas boiler
  • Natural gas
  • Vent Material: PVC
  • Can be converted to LP with kit
  • Natural gas only: W383500700
  • LP gas only: W383500701
  • AGA Input (MBH): 105
  • DOE Heating Capacity (MBH): 94
  • Net Rating (MBH): 81
  • Requires Certification
  • Green


Specifications

AFUE:
95.30 %
BTU:
105000
CEC Compliant:
For Sale in CA
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas
Height:
41-1/8 in
Ignition System:
Direct Spark Ignition
Input (MBH):
105 MBH
Return Pipe Connection:
1 in
Supply Pipe Connection Size:
1 in
Width:
22-5/8 in