12-1/2 in. Beckett Oil Burner with 2-Stage Pump GO 3

You last purchased this on
 
Weil Mclain

GO 12-1/2 in. Beckett Oil Burner with 2-Stage Pump GO 3

This product requires certification to purchase.
Brand image
You last purchased this on
 
Weil Mclain

GO 12-1/2 in. Beckett Oil Burner with 2-Stage Pump GO 3

  • Fast #
  • Part #W521100013
  • Item #1865810
  • Manufacturer Part #521100013
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Frequency: 60 Hz
  • Parts Warranty: 1 Year
  • Beckett Oil Burner with 2-stage pump
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
WGO-3 Hot Water Boilers, WTGO-3 Hot Water Combi Boilers and SGO-3 Steam Boilers
Collection:
GO
Flow Rate:
0.95 gph
Height:
12-1/2 in
Length:
9-1/4 in
Phase:
Single Phase
Power Source:
Oil
UL Listed:
Yes
Vent Type:
Chimney Vent
Volts:
120V
Width:
15 in