12-1/2 in. Beckett Oil Burner with 2-Stage Pump GO 4

You last purchased this on
 
Weil Mclain

GO 12-1/2 in. Beckett Oil Burner with 2-Stage Pump GO 4

This product requires certification to purchase.
Brand image
You last purchased this on
 
Weil Mclain

GO 12-1/2 in. Beckett Oil Burner with 2-Stage Pump GO 4

  • Fast #
  • Part #W521100014
  • Item #1865822
  • Manufacturer Part #521100014
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Frequency: 60 Hz
  • Parts warranty: 1 year
  • Beckett oil burner with 2-stage pump
  • Requires Certification

Documents


Specifications

Application:
Residential
Brand Model Compatibility:
SGO-4, WGO-4, WTGO-4
Collection:
GO
Depth:
9-1/4 in
Flow Rate:
1.2 gph
Height:
12-1/2 in
Phase:
Single Phase
Power Source:
Oil
Product Type:
Burner
UL Listed:
Yes
Vent Type:
Chimney Vent
Volts:
120V
Width:
15 in