DESCRIPTION

Weil Mclain 120V Circulator Pump

W511405113

Horsepower:

1/25 hp

SPECIFICATIONS

AMP
0.75
Horsepower
1/25 hp
NSF Certified
No
Phase
Single Phase
Pump Phase
1
RPM
1750
UL Listed
No
Volts
120V

Starting at
$172.49
EACH
  • QUANTITY