• Cart

DESCRIPTION

  • Exclusive burner cover included
  • For Ultra oil burners only
  • Must be ordered with boiler
  • Quiet, high static pressure oil burner

Weil Mclain 168 MBH Beckett NX Oil Burner - Chimney Vented

W521107012

MBH:

168

SPECIFICATIONS

Brand Model Compatibility
Weil-McLain UO-4 Hot Water Boilers
Depth
9-1/4 in
Height
12-1/2 in
MBH
168
Volts
120V
Width
15 in

  • QUANTITY

0 item(s) added to Cart Checkout Now