DESCRIPTION

  • Burner not included
  • Capacity: 1.45 gph
  • DOE heating capacity: 175 mbh
  • Dedicated water-only oil boiler with cast iron sections, no tankless heater or cover plate
  • Includes LWCO and full water trim
  • Net rating: 152 mbh
  • Quick open top and swing-away burner door with full chamber access increases visibility for inspection and servicing
  • Two flue outlets on rear and top for complete venting flexibility

Weil Mclain WGO™ Series 3 20-1/4 in. Oil Water Boiler

W386700830

Input MBH :

SPECIFICATIONS

AFUE
85.00
Application
Residential
BTU
152000
Collection
WGO™ Series 3
Energy Star Compliant
No
Height
42-63/100 in
Ignition System
Intermittent Spark
Length
38-1/2 in
Material
Cast Iron
Power Source
Oil
Supply Pipe Connection
1-1/2 in
UL Listed
Yes
Vent Type
Natural Draft Vent
Width
23 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS