DESCRIPTION

  • For ultra boilers

Weil Mclain 3 in. Concentric Vent Kit

W383500350

Brand Model Compatibility:

Ultra and GV90+ Boilers

SPECIFICATIONS

Brand Model Compatibility
Ultra and GV90+ Boilers
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in x 3 in

Starting at
$96.73
EACH
  • QUANTITY