DESCRIPTION
- Compact design saves valuable living space
- Easily accessible controls, vertical flueways and top
- Gas fired water boiler with cast iron sections
- Includes Taco 007 circulator
- Residential or Commercial
- Stainless steel burners for quieter ignition, longer life, and improved combustion
Weil Mclain CGa™ CG Series 7 3 Pidl LP Boiler
W381357830
Input MBH :
SPECIFICATIONS
- Application
- Residential
- BTU
- 70000
- Collection
- CGa™ CG Series 7
- Energy Star Compliant
- No
- Fuel Type
- LP Gas, Natural Gas
- Height
- 33-3/4 in
- Ignition System
- Electronic Ignition
- Length
- 30 in
- Material
- Cast Iron
- Supply Pipe Connection
- 1 in
- UL Listed
- Yes
- Vent Type
- B-Vent/L-Vent
- Width
- 25-3/4 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday