24V Hydronic Gas Valve 3/4 in NPT Brass

You last purchased this on
 
Weil Mclain

24V Hydronic Gas Valve 3/4 in NPT Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Weil Mclain

24V Hydronic Gas Valve 3/4 in NPT Brass

  • Fast #
  • Part #W381356534
  • Item #4712771
  • Manufacturer Part #381356534
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes 3/4" adapters
  • 2.2" step open
  • 1/2" x 1/2" LP gas valve
  • For use with CGA 25-8 Series 1 and EG Series 2-4 boilers
  • Requires Certification

Specifications

Brand Model Compatibility:
CGa-6, 25, CG-6 and 25 Series 1 Gas Boilers
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Material:
Brass
Valve Size:
3/4 in
Volts:
24V