DESCRIPTION

  • AGA input: 105 mbh
  • DOE heating capacity: 97 mbh
  • Durable cast iron heat exchanger for long life
  • Durable design with low maintenance
  • Easy to install, set-up, and maintain
  • Perfect for multiple boiler applications
  • Proven cast iron longevity
  • Streamline controls with simple setup
  • Superior stainless steel secondary heat exchanger provides maximum efficiency

Weil Mclain GV™ GV Series 1 4 Natural Gas Boiler

W382200611

AFUE:

SPECIFICATIONS

Application
Residential
BTU
105000
CEC Compliant
For Sale in CA
Collection
GV™ GV Series 1
Energy Star Compliant
Yes
Fuel Type
Natural
Height
37-1/2 in
Ignition System
Hot Surface Ignition
Length
35 in
Material
Cast Iron, Stainless Steel
Supply Pipe Connection
1 in
UL Listed
Yes
Vent Type
Direct Vent
Width
30-1/2 in

Starting at
Call for Pricing
  • QUANTITY